Stepped bits, high accuracy, drilling 4 - 39 mm

Article no.: 229A.ST2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Jobber drill

Identification numbers & Classifications

Article number 229A.ST2
EAN / GTIN 3148516301413
Manufacturer number 229A.ST2
L-Number L60130 74

Description

Description:

  • For accurate, cylindrical drilling in all materials
  • Pre-drilling not required
  • Cross-cutting: self-centring
  • More aggressive cutting: Less effort for the user, no burr formation
  • Better chip ejection
  • Lower vibration, quieter
  • Cylindrical shank with 3 flanks for safe, even drive
  • Laser marking in a groove to identify the different diameters

Feature:

  • d min. - max. [mm]: 4 - 6 - 9 - 12 - 15 - 18 - 21 - 24 - 27 - 30 - 33 - 36 - 39
  • d1 [mm]: 10
  • L [mm]: 107
  • [g]: 315

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart