Boring bits HSS steel no tapping hole required, diameter 16 - 30.5 mm

Article no.: 229A.3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Jobber drill

Identification numbers & Classifications

Article number 229A.3
EAN / GTIN 3148516301093
Manufacturer number 229A.3
L-Number L60130 7199

Description

Description:

  • For drilling, deburring, boring with low material thickness: sheet metal, non-ferrous metals
  • Made of HSS
  • Maximum recommended material thickness: 4 mm
  • Pre-drilling not necessary

Feature:

  • d1 [mm]: 9
  • d2 [mm]: 16.0 - 30.5
  • L [mm]: 76
  • L1 [mm]: 48
  • [g]: 130

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart