Torque screwdriver 1/4″ 2-22 cNm 015085

Article no.: 2299852
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 2299852
EAN / GTIN 0701698906468
Manufacturer number 2299852

Description

Description:

  • Lightweight, high quality TLS Preset Torque Screwdriver range
  • Absolute accuracy and consistency. Accurate process control is ensured by eliminating under and over tightening due to the proven slipping mechanism
  • Ease of use. Tools can be used by operators at any skill level, due to unique slipping mechanism
  • Improved production quality. Accurate torque application reduces the likelihood of warranty and rework
  • Increased production efficiency. Lightweight aluminium construction and smooth reset action of the tools increase production efficiency by reducing operator fatigue
  • Long tool life. High quality, robust construction
  • Operational versatility. These versatile tools are ideal for a wide range of applications, with wide torque range and one way slipping action option
  • TLS range (excluding 0022 range) supplied as standard with a quick converter adaptor to 1/4″ male square drive
  • For more information on ESD compliant versions
  • Comprehensive range of Accessories, Bits and Blades
  • TLS Screwdrivers can be customised to your exacting requirements
  • TLS Screwdrivers are supplied with a pack of four interchangeable coloured end caps to allow easy identification of what tool is set to what torque value,hence making a job more efficient. (Order Code: 015999) (not supplied with TLS 0022 screwdrivers)

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Manufacturing
    • Quality control
    • Series assembly
    • Maintenance and repair
  • Cross handle available: no
  • Drive adaptor, hexagonal [metric]: 6,3 mm
  • Drive socket, hexagonal [imperial]: 1/4″
  • Drive type/drive: Bit holder
  • EPA/ESD version: no
  • Fixed setting: yes
  • Precision: +/- 6 %
  • REACH registration available: yes
  • Release mechanism: Slip clutch
  • Target groups:
    • Automotive
    • Electronics industry
    • Industry
    • Fine mechanics
    • Military
    • Service
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Right
  • Torque range (min./max.) [cNm]: 4 cNm-22 cNm
  • Torque range (min./max.) [Nm]: 2-22 cN.m
  • Total height [mm]: 19,6 mm
  • Total length [mm]: 116 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart