Extension adaptor 3/8″ 16mm Spigot

Article no.: 2299801
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2299801
EAN / GTIN 0616050809496
Manufacturer number 2299801
L-Number L60160 6578

Description

Description:

  • Square socket in extended version
  • For torque spanners with 16 mm spigot
  • With 3/8″ inch square
  • Note gauge for use with torque wrenches

Feature:

  • Drive mount, trunnion Ø: 16 mm
  • Drive type/drive: Drive pin
  • Square drive [metric]: 10 mm
  • Square drive [inch]: 3/8″
  • Contents (number of pieces): 1 pcs.
  • REACH registration available: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart