Combination ratchet spanner set 12 pcs 8-19 mm

Article no.: 2297442
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 2297442
EAN / GTIN 4010886889329
Manufacturer number 2297442
L-Number L60160 183

Description

Description:

  • Most used sizes combined in a set
  • Flat pattern
  • UD profile
  • High torque transfer
  • In robust sheet metal case
  • Dimensions: 320 x 210 x 55 mm

Feature:

  • Total width [mm]: 205 mm
  • Total height [mm]: 56 mm
  • Total depth [mm]: 210 mm
  • Total length [mm]: 320 mm
  • Contents (number of pieces): 12 pcs.
  • Material: 31CrV3
  • Nominal width [mm]: 320 mm
  • Nominal height [mm]: 55 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart