Open ended and ring ratchet wrench

Article no.: 2297329
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 2297329
EAN / GTIN 4010886889411
Manufacturer number 2297329
L-Number L60160 1343

Description

Description:

  • Ring 13° offset from shaft
  • UD profile
  • Working angle 7° from 8 to 15 mm, and 6° from 16 to 24 mm
  • For ratchet loosening and fast tightening, with lever change
  • High torque transfer
  • Hollow profile comfortable to hold
  • Warp-resistant geometry with double T-girder effect
  • GEDORE vanadium steel 31CrV3
  • Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated
  • Hot forged

Feature:

  • 1000 V insulated: no
  • Head height 1 [mm]: 9,8 mm
  • Head height 2 [mm]: 5,2 mm
  • Head width 1 [mm]: 29,5 mm
  • Head width 2 [mm]: 34 mm
  • Material: 31CrV3
  • Mouth position: 15 °
  • REACH registration available: no
  • Ring angle: 13°
  • Ring profile: UNIT-DRIVE
  • Surface: chrome-plated
  • Swing back angle: 7 °
  • Total height [mm]: 18 mm
  • Total length [mm]: 200 mm
  • Total width [mm]: 35 mm
  • VDE certified: no
  • Width across flats [mm]: 15,0

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart