Combination ratchet spanner UD profile 17 mm

Article no.: 2297159
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spanner

    Identification numbers & Classifications

    Article number 2297159
    EAN / GTIN 4010886889275
    Manufacturer number 2297159
    L-Number L60160 105

    Description

    Description:

    • Flat pattern
    • UD profile
    • Working angle: 7° from 8 to 15 mm, 6° from 16 to 27 mm and 5° from 30 to 36 mm
    • For ratchet loosening and fast tightening
    • High torque transfer
    • Hollow profile comfortable to hold
    • Warp-resistant geometry with double T-girder effect
    • GEDORE vanadium steel 31CrV3
    • Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated
    • Hot forged
    • Ring 13° offset from shaft, reversible

    Feature:

    • 1000 V insulated: no
    • Head height 1 [mm]: 10,6 mm
    • Head height 2 [mm]: 5,9 mm
    • Head width 1 [mm]: 33,6 mm
    • Head width 2 [mm]: 38 mm
    • Material: 31CrV3
    • Mouth position: 15 °
    • REACH registration available: no
    • Ring profile: UNIT-DRIVE
    • Surface: chrome-plated
    • Swing back angle: 6 °
    • Total height [mm]: 11 mm
    • Total length [mm]: 225 mm
    • Total width [mm]: 38 mm
    • VDE certified: no
    • Width across flats [mm]: 17,0

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart