Torque screwdriver 1/4″ 30-80 lbf.in 060520

Article no.: 2293579
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 2293579
EAN / GTIN 0701936219497
Manufacturer number 2293579

Description

Description:

  • Ergo Quickset Adjustable Torque Screwdrivers (ISO and Imperial Scales)
  • Absolute accuracy and consistency. Accurate process control is ensured by eliminating under and over tightening due to the unique Slipping Technology
  • Calibrated scale. A visible scale allows the user to adjust the tool to their desired torque setting, enabling a range of different torque settings to be applied
  • Ease of use. Tools can be used with confidence by operators at any skill level, due to unique slipping mechanism
  • Easy to set up. Fast and accurate to set, using the quick and clear to read micrometer style setting scale with unique locking feature
  • Electronics. Ideal for safe electronic component assembly as this tool is EPA compliant for use in Electrostatically Sensitive Areas
  • Improved production quality. Accurate torque application reduces the likelihood of warranty and rework
  • Increased production efficiency. Increased operator comfort and productivity, from the smooth reset action of the tool and the ergonomic handle design
  • Long tool life. High quality, robust construction. Many years of dependable service are provided by the robust design and hard-wearing materials, that include stainless steel and aluminium
  • Operational versatility. These versatile tools are ideal for a wide range of applications, due to their adjustability and wide torque range
  • Optional Lock On T-Bar for larger models of screwdriver, provides extra leverage (Order Code: P29530)
  • Can be supplied as part of a Service Repair Kit

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Manufacturing
    • Quality control
    • Series assembly
    • Maintenance and repair
  • Cross handle available: no
  • Drive adaptor, hexagonal [metric]: 6,3 mm
  • Drive socket, hexagonal [imperial]: 1/4″
  • Drive type/drive: Bit holder
  • EPA/ESD version: yes
  • Fixed setting: no
  • Precision: +/- 6 %
  • REACH registration available: yes
  • Release mechanism: Slip clutch
  • Scale graduation [lbf in]: 1 lbf in
  • Scale type: Mono
  • Target groups:
    • Automotive
    • Electronics industry
    • Industry
    • Fine mechanics
    • Military
    • Service
    • Cabinet construction
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque (max.) [lbf in]: 30 lbf in
  • Torque (min.) [lbf in]: 80 lbf in
  • Total height [mm]: 38 mm
  • Total length [mm]: 196 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart