Breaking torque wrench LBF.FT 1/4″ 050646

Article no.: 2293463
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 1/4
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/4 in
Type of product Torque Wrench

Identification & Classification

Article number 2293463
Copy
EAN / GTIN 0611702896114
Copy
Manufacturer number 2293463
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Accuracy and consistency. Improved process control is ensured by reducing the risk of under and over tightening, due to the unique Breaking Technology
  • Calibrated scale. A visible micrometer style scale allows the user to adjust the tool quickly and easily to their desired torque setting, enabling a range of different torque settings to be applied
  • Long tool life. High quality, durable design and construction, minimises replacement and downtime costs
  • Process Control. Reduces the likelihood of warranty and rework by assuring process control through accurate and repeatable torque application
  • Production efficiency. Improved operator comfort and productivity, from the ergonomic design, which includes lightweight materials and moulded plastic handgrip
  • Versatility. Versatile tools ideal for Maintenance & Repair applications where a range of torques can be applied quickly and easily to a variety of fasteners and connectors
  • 1/4″, 3/8″ or 1/2″ interchangeable ratchet heads come as standard
  • Available in N.m, lbf.in or lbf.ft versions
  • Tool can be kept accurate and up to date with our Calibration service.

Feature:

  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
    • Quality control
    • Repair and overhaul
    • Maintenance and repair
    • Testing and trial departments
  • Drive mount, journal Ø: 16 mm
  • Drive square [inch]: 1/4″
  • Drive type/drive: Drive end
  • Release mechanism: Longitudinal release
  • Scale division [lbf ft]: 1 lbf ft
  • Scale type: Mono
  • Stitch size [metric]: 32,0 mm
  • Target groups:
    • Automotive
    • Industrial
    • Military
    • Machinery
    • Service
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque (max.) [lbf ft]: 20 lbf ft
  • Torque (min.) [lbf ft]: 4 lbf ft
  • Total length [mm]: 345 mm

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart