Breaking torque wrench LBF.IN 8mm Spigot 050555

Article no.: 2293412
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 2293412
EAN / GTIN 0611702896060
Manufacturer number 2293412

Description

Description:

  • Accuracy and consistency. Improved process control is ensured by reducing the risk of under and over tightening, due to the unique Breaking Technology
  • Calibrated scale. A visible micrometer style scale allows the user to adjust the tool quickly and easily to their desired torque setting, enabling a range of different torque settings to be applied
  • Ease of use. Can be used in restricted spaces through its compact design
  • Electronics. Ideal for safe electronic component assembly and servicing, as this tool is EPA compliant for use in Electrostatically Sensitive Areas
  • Long tool life. High quality, durable design and construction, minimises replacement and downtime costs
  • Process Control. Reduces the likelihood of warranty and rework by assuring process control through accurate and repeatable torque application
  • Production efficiency. Improved operator comfort and productivity, from the ergonomic design, which includes lightweight materials and moulded plastic handgrip
  • Versatility. Versatile tools ideal for Maintenance & Repair applications where a range of torques can be applied quickly and easily to a variety of fasteners and connectors
  • N.m or lbf.in versions come with either an 8 mm spigot or a 9x12 rectangular fitting
  • Can be supplied as part of a Customised Kit

Feature:

  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
    • Quality control
    • Repair and overhaul
    • Maintenance and repair
    • Testing and trial departments
  • Drive mount, journal Ø: 8 mm
  • Drive type/drive: Drive end
  • Release mechanism: Longitudinal release
  • Scale graduation [lbf in]: 0,5 lbf in
  • Scale type: Mono
  • Target groups:
    • Automotive
    • Industry
    • Fine mechanics
    • Military
    • Machinery
    • Service
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque (max.) [lbf in]: 20 lbf in
  • Torque (min.) [lbf in]: 90 lbf in
  • Total length [mm]: 220 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart