Stacking frame for pallet dollies

Article no.: 22922
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.
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
Type of product Rack attachment

Identification numbers & Classifications

Article number 22922
EAN / GTIN 4017976229225
Manufacturer number 22922
L-Number L90080 965

Description

Version:

disassembled

Description:

For parking flat pallets and pallet cages at an ergonomically comfortable level. Angle steel construction with catch corners, sturdy tubular supports with base plates. Stable support tubes with foot plates, to be inserted into corner sleeves at the stacking frame. Powder coated, blue RAL 5007. Stacking frames can be bolted tight with the pallet dolly via base plates and bolting set (included in delivery).

Feature:

Total load capacity (kg): 1200
Length of usable platform (mm): 1210
Width of usable platform (mm): 1010
Height without dolly (mm): 370
Height with dolly (mm): 652

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart