Stacking frame for pallet dollies

Article no.: 22919
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rack attachment

Identification numbers & Classifications

Article number 22919
EAN / GTIN 4017976229195
Manufacturer number 22919
L-Number L90080 533

Description

Version:

disassembled

Description:

For parking flat pallets and pallet cages at an ergonomically comfortable level. Angle steel construction with catch corners, sturdy tubular supports with base plates. Stable support tubes with foot plates, to be inserted into corner sleeves at the stacking frame. Powder coated, blue RAL 5007. Stacking frames can be bolted tight with the pallet dolly via base plates and bolting set (included in delivery).

Feature:

Total load capacity (kg): 1200
Length of usable platform (mm): 810
Width of usable platform (mm): 610
Height without dolly (mm): 370
Height with dolly (mm): 652

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart