Counter sink cone bits 90°, 20.5 mm

Article no.: 229.TT4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product End / face mill

Identification numbers & Classifications

Article number 229.TT4
EAN / GTIN 3148511542941
Manufacturer number 229.TT4
L-Number L60130 7042

Description

Description:

  • 3-fluted HSS cutter for countersinking countersunk screws
  • Requires drilling of a pilot hole with a cylinder drill bit art. no. 222A.T

Feature:

  • A [mm]: 20.5
  • d [mm]: 10
  • L [mm]: 63
  • [g]: 50

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart