DREMOTEST E 0.2-12 Nm with RS232

Article no.: 2288311
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Torque testing device

Identification & Classification

Article number 2288311
Copy
EAN / GTIN 4002805930649
Copy
Manufacturer number 2288311
Copy
L-Number L60160 712
Copy
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Easy to operate, electronic torque tester with integrated torque transducer (DMS)
  • 5 models in the range from 0.2 to 3150 N·m
  • With fixed hexagon female drive 1/4″, 10, 17, 36, 46 mm or 1.1/2″ square drive adaptor (model dependent)
  • With 1/4″, 3/8″, 1/2″, 3/4″, 1″ square drive adaptor or bit adaptor (model dependent)
  • High measurement accuracy: +/- 1 % tolerance of reading, +/- 1 digit
  • Break-Point-measurement (1st peak)
  • Autoreset
  • Can be switched from N·m to lbf·ft
  • Serial interface RS232
  • Optionally available: adaptor for cigarette lighter socket (12 V), no. 8612-390
  • Optionally available: Car adaptor for 12 Volt power supply (No. 8612-390), software for plausibility check (Code 2834391)
  • Scope of delivery:
  • Electronic torque tester
  • RS232 Cable
  • Power supply unit with EURO plug (UK, US, AUS-adaptor on request)
  • 100 - 240 V, 50 - 60 Hz, max. 500 mA (note type plate)
  • 2 socket wrench inserts (size and drive depending on model)
  • Adaptor for No. 8612-3150
  • Operating instructions
  • Packaging
  • Test certificate

Feature:

  • 1000 V insulated: no
  • Adapter: 1/4″, 3/8″
  • Drive adaptor, hexagonal [metric]: 6,3
  • Drive socket, hexagonal [imperial]: 1/4″
  • Graphic display: no
  • Interface: RS-232
  • Measuring accuracy Torque: ± 1 % tolerance on all readings, ± 1 digit
  • Overload protection: no
  • REACH registration available: no
  • Resolution: 0,001
  • Torque (max.) [lbf ft]: 8,83 lbf ft
  • Torque (min.) [lbf in]: 1,8 lbf in
  • Torque range (min./max.) [lbf ft]: - 8,83 lbf ft
  • Torque range (min./max.) [Nm]: 0,2 Nm - 12 Nm
  • Total height [mm]: 126 mm
  • Total length [mm]: 125 mm
  • Total width [mm]: 150 mm
  • VDE certified: no

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart