Pallet dolly

Article no.: 22851
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 22851
EAN / GTIN 4017976228518
Manufacturer number 22851
L-Number L90070 432

Description

Version:

mounted

Description:

For pallets and boxes. Sturdy sectional steel construction with 4 catch corners for stacking, powder coated. 2 swivel and 2 fixed- wheels 200 x 50 mm. Swivel castors with wheel lock, according to the European Standard EN 1757-3 (safety of platform trolleys). Polyurethane wheels, hubs with ball bearings. Low low rolling resistance, smooth running, no road noise. Optional extras are only delivered in a set with pallet dollies because they are welded together.

Feature:

Total load capacity (kg): 1050
Length of usable platform (mm): 1210
Width of usable platform (mm): 810
Height of loading platform (mm): 282
Total length (mm): 1255
Total width (mm): 855
Total height (mm): 329
Tyres: Polyurethane
Wheel size (mm): 200 x 50

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart