Pallet dolly

Article no.: 22850
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 22850
    EAN / GTIN 4017976228501
    Manufacturer number 22850

    Description

    Version:

    mounted

    Description:

    For pallets and boxes. Sturdy sectional steel construction with 4 catch corners for stacking, powder coated. 2 swivel and 2 fixed- wheels 200 x 50 mm. Swivel castors with wheel lock, according to the European Standard EN 1757-3 (safety of platform trolleys). Polyurethane wheels, hubs with ball bearings. Low low rolling resistance, smooth running, no road noise. Optional extras are only delivered in a set with pallet dollies because they are welded together.

    Feature:

    Total load capacity (kg): 1050
    Length of usable platform (mm): 1010
    Width of usable platform (mm): 810
    Height of loading platform (mm): 282
    Total length (mm): 1055
    Total width (mm): 855
    Total height (mm): 329
    Tyres: Polyurethane
    Wheel size (mm): 200 x 50

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart