Cable torque wrench Captive-Pin 011103

Article no.: 2282348
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Data cable

    Identification numbers & Classifications

    Article number 2282348
    EAN / GTIN 0611702890570
    Manufacturer number 2282348

    Description

    Description:

    • Especially for remote switching, counting, monitoring and control on production lines and series production
    • Controlled screw tightening in the range of 5-200 Nm
    • With 16 mm spigot-end
    • Fixed, presettable torque wrench - without scale
    • The pre-setting can be made at the factory or by the user on suitable torque testers
    • Versatility. A range of compatible interchangeable End Fittings are available, for use with most popular weld stud thread sizes and lengths.
    • Including setting tool to change the fixed value

    Feature:

    • Drive type/drive: Drive pin
    • Tightening direction: Left and right
    • Release mechanism: Long-distance release
    • Torque (max.) [lbf·in]: 18 lbf·in
    • Torque (max.) [N·m]: 2 N·m
    • Torque (min.) [lbf·in]: 3,6 lbf·in
    • Torque (min.) [N·m]: 0,4 N·m

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart