Version:
mounted
Description:
For pallets and boxes. Sturdy sectional steel construction with 4 catch corners for stacking, powder coated. 2 castor wheels and 2 fixed wheels 200 x 50 mm. Castors with wheel lock, according to the European Standard EN 1757-3 (safety of platform trolleys). Elasticated solid rubber tyres, blue-grey ″trackless″, hubs with ball bearings. Low rolling resistance, easy movement, no road noise. Optional extras are only delivered in a set with pallet dollies because they are welded together.
Feature:
Total load capacity (kg): 1200
Length of usable platform (mm): 1210
Width of usable platform (mm): 810
Height of loading platform (mm): 282
Total length (mm): 1255
Total width (mm): 855
Total height (mm): 329
Tyres: Elastic solid rubber blue grey
Wheel size (mm): 200 x 50
Note:
according to EN 1757-3