Hex Key Adaptor 3-5 mm Captive Pin

Article no.: 2277484
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2277484
EAN / GTIN 0616050809403
Manufacturer number 2277484
L-Number L60160 5569

Description

Description:

  • Allen key adapter for adapting Allen keys 1-8 mm
  • The hexagon socket wrench is attached using a grub screw
  • Compatible with torque wrenches type TBN 2 and TBN 10

Feature:

  • Total length [mm]: 610 mm
  • Contents (number of pieces): 1 pcs.

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart