Ratchet 1/4″ SD ATB 8mm Spigot

Article no.: 2277425
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2277425
EAN / GTIN 0616050809373
Manufacturer number 2277425
L-Number L60160 5505

Description

Description:

  • For solving difficult assembly problems, easily replaceable
  • With non-slip metal indexing disc

Feature:

  • Drive type/drive: Reversible ratchet
  • Square drive [metric]: 6,3 mm
  • Square drive [inch]: 1/4″
  • Contents (number of pieces): 1 pcs.
  • Material: Chrome vanadium steel
  • REACH registration available: no
  • Stitch gauge [metric]: 25,0 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart