90° indexable milling cutter MECH17 50/4 mm

Article no.: 227653 50/4
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1 pieces in stock

Select article variation and quantity

⌀ D / Zeff (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 50 mm
Shank type Weldon shank
Setting angle κ 90 degrees
Milling application End milling
Through-coolant yes
ISO code indexable insert BDMT 170408
Number of effective inserts Zeff 4
Number of indexable inserts 20
maximum cutting depth ap max 74 mm
Overhang L1 88 mm
Overall length Ltot 161 mm
Shank ⌀ Ds h6 40 mm
suitable indexable insert BD.. 1704
Insert screw 229709 (T15; 3.5 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 227653 50/4
EAN / GTIN 4960664526383
Manufacturer number THN03925

Description

Version:

Notched indexable inserts reduce the cutting forces and vibration. Comparatively larger cutting widths ae can be achieved with the same cutting depth ap. High productivity also possible on inefficient machines.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart