Indexable milling cutter 90° MEC17, with threaded shank, ⌀ D / number of teeth Z: 25/2mm

Article no.: 227515 25/2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 25 mm
Number of cutting edges Z 2
Shank type with threaded shank
Setting angle κ 90 degrees
Milling application Circular milling; Ramping; End milling
Through-coolant yes
maximum cutting depth ap max 15.7 mm
Overall length Ltot 35 mm
Mounting thread M M12
⌀ D3 18 mm
Circular interpolation milling ⌀ Dmin 43 mm
Circular interpolation milling ⌀ Dmax 48 mm
Ramping angle αmax 0.86 degrees
Ramping length L for αmax 16.6 mm
suitable indexable insert BDMT 170408
Insert screw 229709 (T15; 3.5 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 227515 25/2
EAN / GTIN 4960664672943
Manufacturer number THN03518

Description

Version:

Long cutting edges permit exceptionally large cutting depths.
Small number of cutting edges.

Downloads & documents

Compare with similar products

This article


Recommendations


Indexable milling cutter 90° MEC17, with threaded shank, ⌀ D / number of teeth Z: 25/2mm

Indexable milling cutter 90° MEC17, with threaded shank, ⌀ D / number of teeth Z: 25/2mm

on request
In stock
8 pieces in stock
£199.27
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock
£226.46
plus VAT at the current rate Prices plus delivery costs
Number of cutting edges Z 2 2
Mounting thread M M12 M12
Through-coolant yes yes
Cutting edge ⌀ DC 25 mm 25 mm
Setting angle κ 90 degrees 90 degrees
Ramping length L for αmax 16.6 mm 12.56 mm
Type of product End / face mill End / face mill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart