Round brushes 200x13x43x50,8 mm C 320 0,55 mm PREMIUM universal

Article no.: 227435
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product End brush

Identification numbers & Classifications

Article number 227435
EAN / GTIN 9003172274355
Manufacturer number 227435
L-Number L50140 2775

Description

Description:

The PREMIUM round brushes for the floorstand grinder are the perfect solution for precise, fast and smooth running grinding jobs on almost all materials, such as steel, stainless steel, aluminium, copper, brass or wood. Maximum standing time and robustness are assured with this tool. This makes the wire brushes perfect for the most demanding deburring work. The composition of silicon carbide makes the round brushes very hard and thus enables the highest stock removal rates on a wide variety of workpieces.

Feature:

  • Form: 1R DK CIRCULAR BRUSHES
  • Specification : C 320 0,55 mm
  • Dimension (D x B x L x H): 200 x 13 x 43 x 50,8 mm
  • Diameter: 200 mm
  • Thickness: 13 mm
  • Drill hole: 50.8 mm
  • Grain size: 320
  • Material suitability: Steel;Stainless steel;Aluminium;Plastics / PVC;Gelcoat;Wood
  • Product line: PREMIUM
  • Tool for: Floorstanding grinder

Advantage:

  • Universal tool with maximum brush life
  • Round brushes with silicon carbide are very hard and thus enable maximum stock removal rates
  • Highest quality

Application:

  • For use on almost all materials such as steel, stainless steel, aluminium, copper, brass or wood

Recommendation:

  • Round brushes with silicon carbide for deburring work on various workpieces made of practically any material such as steel, aluminium, stainless steel, copper or brass
  • Round brushes with aluminium oxide for light deburring and for texturing wood

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart