{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | BDMT 11T316 ER-JT | |
Type | ST1400 | |
Corner radius | 1.6 mm | |
Grade | PR1225 | |
Tool material | Carbide | |
Feed fz per tooth | 0.07 − 0.11 mm | |
Type of product | Indexable insert for milling |
Article number | 227339 ST1400 | |
EAN / GTIN | 4960664609383 | |
Manufacturer number | TKB00363 |
This article |
Recommendations |
|||
---|---|---|---|---|
BDMT 11T316 ER-JT, PR1225, Type: ST1400 |
on request
In stock
400 pieces in stock
from
1
Pieces
£10.90
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£9.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
601 pieces in stock
from
1
Pieces
£11.07
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£9.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
364 pieces in stock
from
1
Pieces
£11.07
plus VAT at the current rate
Prices plus delivery costs
from
10
Pieces
£9.24
plus VAT at the current rate
Prices plus delivery costs
|
|
Corner radius | 1.6 mm | 1.6 mm | 1.6 mm | 1.6 mm |
ISO code indexable insert | BDMT 11T316 ER-JT | APMT 133516 SR | APMT 180516 SR | APMT 180516 SR |
Tool material | Carbide | Carbide | Carbide | Carbide |
Grade | PR1225 | HB7510 | HB7510 | HB7520 |
Type | ST1400 | ST1400 | ST1400 | ST1400 |
Feed fz per tooth | 0.07 − 0.11 mm | 0.15 mm | 0.25 mm | 0.25 mm |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |