{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 100 mm | |
Number of cutting edges Z | 9 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 10 mm | |
Overall length Ltot | 55 mm | |
Mounting bore ⌀ | 32 mm | |
⌀ D3 | 94 mm | |
Circular interpolation milling ⌀ Dmin | 194 mm | |
Circular interpolation milling ⌀ Dmax | 198 mm | |
Ramping angle αmax | 0.12 degrees | |
Ramping length L for αmax | 93 mm | |
suitable indexable insert | BD.. 11T3 | |
Insert screw | 229708 (T8; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 227310 100/9 | |
EAN / GTIN | 4960664489336 | |
Manufacturer number | THN03413 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Indexable milling cutter 90° MEC11T 100/9 mm
on request
In stock
1 pieces in stock
£482.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
11 pieces in stock
£695.98
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length Ltot | 55 | 50 |
suitable indexable insert | BD.. 11T3 | LO.. 130708 |
Shank type | with bore | with bore |
Cutting edge ⌀ DC | 100 | 100 |
Setting angle κ | 90 | 90 |
maximum cutting depth ap max | 10 | 12 |
Type of product | End / face mill | End / face mill |