Impact bit screwdriver set ∙ 5/16 inch (8 mm) hexagon, solid ∙ Cross recess profile PH, Inside hexagon profile, Slot profile, Inside TORX® profile ∙ 23-pieces ∙ 0.8 x 5.5 – 2 x 12 ∙ 5 – 10 ∙ PH2 – PH4 ∙ T30 – T50

Article no.: 2272/23N
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2272/23N
EAN / GTIN 4000896192687
Manufacturer number 2272/23N
L-Number L60140 3859

Description

Description:

  • Impact operation of tight screw connections
  • Up to 80 Nm loosening and tightening torque
  • Switchable (right- and left-hand threads)
  • Pretension impact screwdriver by rotating the handle left (loosening or right-hand thread) or right (tightening or left-hand thread) before every impact. Hit the head section of the impact screwdriver with a 300 g hammer
  • No electricity, compressed air or other resources needed
  • Plastic box 165-S (1/9)
  • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
  • Drive: Hexagon, solid 8 (5/16 inches)
  • Output: Cross recess profile PH, Inside hexagon profile, Slot profile, Inside TORX® profile
  • Wrench size: ∙ 0,8 x 5,5 – 2 x 12 ∙ 5 – 10 ∙ PH2 – PH4 ∙ T30 – T50
  • Dimensions / length: 185 mm x 153 mm x 52 mm
  • Number of tools: 23

Supplied with:

Bit 2206-5 ∙ 2206-6 ∙ 2206-8 ∙ 2206-10
Bit 2210-8 ∙ 2210-9 ∙ 2210-10 ∙ 2210-12 ∙ 2210-14
Bit 2217-PH2 ∙ 2217-PH3 ∙ 2217-PH4
Bit 2224-T30 ∙ 2224-T40 ∙ 2224-T45 ∙ 2224-T50
Impact bit screwdriver 2272

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart