Impact bit screwdriver ∙ 5/16 inch (8 mm) hexagon, hollow ∙ Length: 165 mm

Article no.: 2272
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification numbers & Classifications

Article number 2272
EAN / GTIN 4000896015979
Manufacturer number 2272
L-Number L60140 796

Description

Description:

  • Impact operation of tight screw connections
  • Up to 80 Nm loosening and tightening torque
  • Switchable (right- and left-hand threads)
  • Pretension impact screwdriver by rotating the handle left (loosening or right-hand thread) or right (tightening or left-hand thread) before every impact. Hit the head section of the impact screwdriver with a 300 g hammer
  • No electricity, compressed air or other resources needed
  • Output: Hexagon, hollow 8 mm (5/16 inch)
  • Dimensions / length: 165 mm
  • Net weight: 0.8 kg

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart