Alternative article:

Indexable insert for milling BDMT 070308 ER-JT, for indexable milling cutters, PR1210, Type: GG

Article no.: 227157 GG
Discount
8.44 £
Price valid until 24 Nov 2024
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
40 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert BDMT 070308 ER-JT
Type GG
Corner radius 0.8 mm
Grade PR1210
Tool material Carbide
Feed fz per tooth 0.09 − 0.16 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 227157 GG
EAN / GTIN 4960664622597
Manufacturer number TKA00287

Application Table

GG(G)
K
180
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.3×D. Exactly 90° up to ap = 4 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


Indexable insert for milling BDMT 070308 ER-JT, for indexable milling cutters, PR1210, Type: GG

Indexable insert for milling BDMT 070308 ER-JT, for indexable milling cutters, PR1210, Type: GG

on request
In stock
40 pieces in stock
8.44 £
£5.52
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4,004 pieces in stock
from 1  Pieces
£11.07
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
£9.24
plus VAT at the current rate Prices plus delivery costs
on request
In stock
585 pieces in stock
from 1  Pieces
14.79 £
£4.03
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
12.32 £
£3.36
plus VAT at the current rate Prices plus delivery costs
Corner radius 0.8 mm 0.8 mm 0.8 mm
ISO code indexable insert BDMT 070308 ER-JT APMT 180508 ER AN.U 120608
Tool material Carbide Carbide Carbide
Type GG GG GG
Feed fz per tooth 0.09 − 0.16 mm 0.2 mm 0.15 mm
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart