{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Number of cutting edges Z | 5 | |
Shank type | Weldon shank | |
Setting angle κ | 90 degrees | |
Milling application | Circular milling; Ramping; End milling | |
Through-coolant | yes | |
maximum cutting depth ap max | 6 mm | |
Overhang L1 | 20 mm | |
Overall length Ltot | 81 mm | |
Shank ⌀ Ds h6 | 20 mm | |
⌀ D3 | 17 mm | |
Circular interpolation milling ⌀ Dmin | 37 mm | |
Circular interpolation milling ⌀ Dmax | 38 mm | |
Ramping angle αmax | 0.72 degrees | |
Ramping length L for αmax | 16 mm | |
suitable indexable insert | BD.. 0703 | |
Insert screw | 229707 (T6; 0.45 Nm) | |
Type of product | End / face mill |
Article number | 227105 20/5 | |
EAN / GTIN | 4960664472680 | |
Manufacturer number | THN63273 |
This article |
Recommendations |
|
---|---|---|
Indexable milling cutter 90° MECX, Weldon shank, ⌀ D / number of teeth Z: 20/5mm
on request
In stock
7 pieces in stock
£281.59
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
14 pieces in stock
£301.39
plus VAT at the current rate
Prices plus delivery costs
|
|
Milling application | Circular milling; Ramping; End milling | Circular milling; Ramping; End milling |
Overall length Ltot | 81 mm | 105 mm |
Shank type | Weldon shank | Plain shank |
Cutting edge ⌀ DC | 20 mm | 20 mm |
Setting angle κ | 90 degrees | 90 degrees |
Ramping length L for αmax | 16 mm | 16.85 mm |
Type of product | End / face mill | End / face mill |