Absolute Digital Mic., Adjust. Force QuickMike, Inch/Metric, 0,8-1,2", 2-10N

Article no.: 227-217-20
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product External tube micrometer

Identification numbers & Classifications

Article number 227-217-20
EAN / GTIN 4946368736952
Manufacturer number 227-217-20
L-Number L40010 16078

Description

Description:

This Quickmike has an adjustable measuring force to suit various kinds of workpieces. The ABSOLUTE Digimatic Micrometer Quickmike offers the following benefits: It‘s dedicated to applications requiring a constant/low measuring force such as measuring wire, paper and plastic/rubber parts. Constant and low measuring force mechanism in the thimble. Non-rotating spindle. Speedy spindle feed of 10mm/rev.

Feature:

Digital/Analogue: Digital
Measuring range: 0.8 - 1.2
Digit step value: 0,00005″/0,001 mm
Accuracy: ±0.0001″
Limit value of the measuring deviation J MPE: ±0,0001″
Display: LCD, digit height 10 mm
ON/OFF: Yes
ABS / INC (INC ZERO): Yes
Low voltage alarm: Yes
Inch/Metric: Inch/Metric
Scope of delivery: Incl. box, setting standard, (10-30 mm) key, battery
Power supply: 1x battery SR-44
Battery life: Approx. 5 years

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart