″High performance″ cobalt taps, set of 2 cobalt taps (taper and bottoming), M10 x 1.5 mm

Article no.: 227.S10X150T2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Tap

    Identification numbers & Classifications

    Article number 227.S10X150T2
    EAN / GTIN 3148511532645
    Manufacturer number 227.S10X150T2
    L-Number L60130 8323

    Description

    Description:

    • HSS alloyed with molybdenum and cobalt
    • The hardness of the cobalt provides higher torque and wear resistance than standard taps
    • Pre-cutting and finishing taps

    Feature:

    • d1 [mm]: 10
    • d2 [mm]: 8.00
    • L [mm]: 80
    • L1 [mm]: 1.50
    • Content: x 2
    • [g]: 70

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart