Tap and drill-bit sets, 21 taps 7 drill bits set 3 taps each from M3 to M12

Article no.: 227.J2A
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tapping head

Identification numbers & Classifications

Article number 227.J2A
EAN / GTIN 3148516285942
Manufacturer number 227.J2A
L-Number L60130 1931

Description

Description:

  • Pre-cutter, intermediate cutter and finished cutter
  • Supplied in sheet metal case BT.228J1

Feature:

  • d [mm]: M3 - M4 - M5 - M6 - M8 - M10 - M12
  • Contents: 21 taps - 7 drills
  • Dimensions [mm]: 172 x 105 x 57
  • Drills: 2.5 - 3.3 - 4.2 - 5.0 - 6.8 - 8.5 - 10.2 mm
  • [kg]: 1.100

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart