Bit set Standard 25 mm Hexagonal ball end 1/4″ in box 3-pcs.

Article no.: 22655
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 22655
EAN / GTIN 4010995226558
Manufacturer number 22655
L-Number L60070 3321

Description

Description:

  • Drive: DIN 3120, ISO 1174, style A 6.3 + A 10.
  • Bits: Reduced, over-tightened profile.
  • Extra: Easily identifiable content with large symbols.
  • Standards: DIN ISO 2351-3
  • Packaging: Plastic box, reusable and dust repellent.
  • DIN 3126, ISO 1173, Style C6,3

Feature:

  • Tool for electrics: No
  • Self service - packing: No
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x Bit Standard Hexagonal ball end 1/4″ C6,3 4.0 mm (01738)
  • 1x Bit Standard Hexagonal ball end 1/4″ C6,3 5.0 mm (01739)
  • 1x Bit Standard Hexagonal ball end 1/4″ C6,3 6.0 mm (01740)

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart