Pallet dolly as tugger train

Article no.: 22601
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pallet mobility frame

Identification numbers & Classifications

Article number 22601
EAN / GTIN 4017976226019
Manufacturer number 22601
L-Number L90080 1152

Description

Version:

mounted

Description:

For pallets and lattice boxes in European standard sizes. Easy loading and unloading from the side with forklift. Sturdy sectional steel construction with 4 catch corners for stacking. Powder coated blue RAL 5007. 2 swivel and 2 fixed-wheel castors, with robust steel carriages suitable for tugger trains, wheels with PU tyres on aluminium rims, hubs with precision ball bearings. Swivel castors with wheel locks. Tyres are non-marking (trackless). Low-noise running on even flooring. Capacity 1000 kg. This coupling system guarantees the best possible directional stability. Tractors must have front wheel steering and tugger train drawbar! Max. 5 pallet dollies per train. Max. train speed 6 km/h. Max. train weight 3000 kg. Self-securing flat steel drawbar on the fixed-wheel side. Drawbar eye Ø 26.5 mm. Comfortable foot operation. Automatically rebounds into vertical resting position by means of gas spring. On the swivel wheel side there is a strong coupling pin Ø 25 mm with leading jaws and automatic safety lock. Coupling height 205 mm.

Feature:

Total load capacity (kg): 1000
Length of usable platform (mm): 1210
Width of usable platform (mm): 810
Height of loading platform (mm): 290
Total length (mm): 1327
Total width (mm): 855
Total height (mm): 783
Tyres: Polyurethane
Wheel size (mm): 200 x 50

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart