Rear panel empty

Article no.: 2251787
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Perforated rear panel

    Identification numbers & Classifications

    Article number 2251787
    EAN / GTIN 4010886886755
    Manufacturer number 2251787
    L-Number L60160 5108

    Description

    Description:

    • Automatically raised by two gas springs, lockable with cylinder lock
    • Neat arrangement of tools
    • Square perforation 10 x 38 mm
    • Dimensions: H 640 x W 1190 x D 70 mm
    • GEDORE blue
    • Execution LH with hook assortment No. 1504 HS

    Feature:

    • 1000 V insulated: no
    • Design: empty
    • Dimension (L x W x H): 640 mm x 1.190 mm x 70 mm
    • Material: Sheet steel
    • REACH registration available: no
    • Suitable for models: 1504 XL, 1506 XL
    • Total height [mm]: 640 mm
    • Total length [mm]: 70 mm
    • Total width [mm]: 1.190 mm
    • VDE certified: no
    Direct purchase

    Sign in to your Account

    To shopping cart