Adapter ∙ 3/8 inch (10 mm) square, hollow ∙ 1/4 inch (6.3 mm) hexagon, hollow ∙ Length: 30 mm

Article no.: 2250-2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension

Identification & Classification

Article number 2250-2
EAN / GTIN 4000896015450
Manufacturer number 2250-2
L-Number L60140 2340
Manufacturer HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Inside square 10 = 38″ → for inside hexagon profile 6.3 = 14
  • Inside square and inside hexagon sockets
  • With locking spring to securely hold the bits
  • Surface: chrome-plated
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch)
  • Output: Hexagon, hollow 6.3 (1/4 inch)
  • Dimensions / length: 30 mm
  • Net weight: 0.03 kg
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart