Maintenance workbench, 750 x 40 mm, wooden worktop, 2 m

Article no.: 2250
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool cabinet

Identification numbers & Classifications

Article number 2250
EAN / GTIN 3148517242449
Manufacturer number 2250
L-Number L60130 9223

Description

Description:

  • Length of worktop: 2 m
  • Width of worktop: 750 mm
  • Height: 860 mm
  • 40 mm thick worktop made of treated, multi-layer glued beech wood
  • Mounting option for 2 drawer containers 2235.AT

Feature:

  • H [mm]: 860
  • L [mm]: 750
  • D [mm]: 2000
  • [kg]: 70.5

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart