Interchangeable blade for slotted screws

Article no.: 225.C 4
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 225.C 4
EAN / GTIN 7610733044214
Manufacturer number PB 225.C 4
L-Number L60060 1470

Description

Description:

  • Interchangeable blade for articulated handle PB 225 A, DigiTorque and MecaTorque lever handles
  • for slotted screws
  • parallel tip, optimum transmisson of force, no cam-out
  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade thickness: 1 mm
  • Blade width: 6.5 mm
  • Diameter: 6 mm
  • For metal screws M: 3.5 mm
  • Interchangeable blade: Yes
  • Profile: for slotted screws
  • Whole length: 140 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart