• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.

Maintenance workbench, 750 x 40 mm, wooden worktop, 1,5 m

Article no.: 2245
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool cabinet

Identification & Classification

Article number 2245
EAN / GTIN 3148517242364
Manufacturer number 2245
L-Number L60130 7929
Manufacturer Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 IDSTEIN, Germany, www.facom.de

Description

Description:

  • Worktop length: 1.5 m
  • Worktop width: 750 mm
  • Height: 860 mm
  • 40 mm thick worktop made of treated, multi-layer glued beech wood
  • Mounting option for one drawer container 2235.AT

Feature:

  • H [mm]: 860
  • L [mm]: 750
  • D [mm]: 1500
  • [kg]: 59.5

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart