Screwdriver bit set ∙ 1/4 inch (6.3 mm) hexagon, solid ∙ Pozidriv profile PZ, Cross recess profile PH, Tamper-resistant TORX® profile, Inside hexagon profile, Slot profile, Inside TORX® profile ∙ 51-pieces ∙ 0.5 x 4 – 1 x 6 ∙ 2 – 6 ∙ PH1 – PH3 ∙ PZ1

Article no.: 2240N/51
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2240N/51
EAN / GTIN 4000896187607
Manufacturer number 2240N/51
L-Number L60140 3304

Description

Description:

  • Staggered arrangement of the bits (interleaved) ensures tremendous space saving in the top and bottom of the Bit Box
  • Long-lasting bits clamp for firm and secure hold and quick access
  • Clear labelling of the individual bit versions and sizes
  • Optimal utilisation of the available storage space with small dimensions
  • Specially developed hinge design enables the Bit Box to be set up at right angles (90°) and in a fully open position (180°). Allowing for a better overview and faster access for the user
  • Plastic box
  • Output: Pozidriv profile PZ, Hexagon, hollow 6.3 (1/4 inch), Cross recess profile PH, Tamper-resistant TORX® profile, Inside hexagon profile, Slot profile, Inside TORX® profile
  • Wrench size: ∙ 0,5 x 4 – 1 x 6 ∙ 2 – 6 ∙ PH1 – PH3 ∙ PZ1 – PZ3 ∙ T6 – T40
  • Dimensions / length: 125 mm x 85 mm x 40 mm
  • Net weight: 0.39 kg
  • Number of tools: 51

Supplied with:

Bit 2204N-2 ∙ 2204N-2.5 ∙ 2204N-3 ∙ 2204N-4 ∙ 2204N-5 ∙ 2204N-6
Bit 2208N-4 ∙ 2208N-6 ∙ 2208N-8 ∙ 2208N-9
Bit 2215N-PH1 ∙ 2215N-PH2 ∙ 2215N-PH3
Bit 2216N-PZ1 ∙ 2216N-PZ2 ∙ 2216N-PZ3
Bit 2223N-T6 ∙ 2223N-T7 ∙ 2223N-T8 ∙ 2223N-T9 ∙ 2223N-T10 ∙ 2223N-T15 ∙ 2223N-T20 ∙ 2223N-T25 ∙ 2223N-T27 ∙ 2223N-T30 ∙ 2223N-T40 ∙ 2223N-T10H ∙ 2223N-T15H ∙ 2223N-T20H ∙ 2223N-T25H ∙ 2223N-T27H ∙ 2223N-T30H
Adapter 2239N-6

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart