{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of product | Socket insert |
Article number | 2240N/36 | |
EAN / GTIN | 4000896187614 | |
Manufacturer number | 2240N/36 | |
L-Number | L60140 3362 |
Bit 2204N-3 ∙ 2204N-4 ∙ 2204N-5 ∙ 2204N-6
Bit 2208N-6 ∙ 2208N-8 ∙ 2208N-9
Bit 2215N-PH1 ∙ 2215N-PH2 ∙ 2215N-PH3
Bit 2216N-PZ1 ∙ 2216N-PZ2 ∙ 2216N-PZ3
Bit 2223N-T10 ∙ 2223N-T15 ∙ 2223N-T20 ∙ 2223N-T25 ∙ 2223N-T27 ∙ 2223N-T30 ∙ 2223N-T40 ∙ 2223N-T20H ∙ 2223N-T30H
Adapter 2239N-6