This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

SPMT 1806 EDSR-NB3T, PR1210, Type: GG

Article no.: 224029 GG

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SPMT 1806 EDSR-NB3T
Type GG
Grade PR1210
Tool material Carbide
Feed fz per tooth 0.06 - 0.25 mm
Application Roughing
Number of changes/inserts 4
Insert thickness E 6.35 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 224029 GG
EAN / GTIN 4960664609154
Manufacturer number TKA05465

Application Table

GG(G)
K
180
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Special indexable insert geometry ensures reduced cutting forces and improved chip breaking. All types with wiper cutters for high feed rates.

Application:

NB2T / NB3T: Ideal for interrupted cutting, high cutting speeds and high feed rates.

Note:

The milling cutters are alternately equipped with equal numbers of indexable inserts of forms NB2 and NB3. Comply with the assignment instructions on the cutter.
Standard application values for ae = 1×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart