Bit holder extension ∙ 1/4 inch (6.3 mm) hexagon, solid ∙ 1/4 inch (6.3 mm) hexagon, hollow ∙ Length: 212 mm

Article no.: 2239-9
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2239-9
EAN / GTIN 4000896249343
Manufacturer number 2239-9
L-Number L60140 5750

Description

Description:

Application:
Adaptable to any Inside hexagon 6.3 = 1/4 inch holder
  • Extra-long shank for deep-lying screw connections in narrow working areas
  • Magnetic force: 1000 g each
  • With magnet for a secure hold of bits
  • Drive: Hexagon, solid 6.3 (1/4 inches)
  • Output: Hexagon, hollow 6.3 (1/4 inch)
  • Dimensions / length: 212 mm
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart