Radiator valve spanner set

Article no.: 2233673
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Installation wrench

Identification & Classification

Article number 2233673
Copy
EAN / GTIN 4017981005401
Copy
Manufacturer number 2233673
Copy
L-Number L60160 2269
Copy
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Short, flat version with ratchet
  • Ratchet facilitates tightening of straight and elbow compression fittings underneath radiators
  • Head end socket for 1/2” extension. The extension is used as a handle and also provides higher torque
  • Side socket for 1/2” extension for working with the ratchet in front of the radiator
  • Socket for no. 3801 combination stepped key 3/4” radiator valve nipples
  • DBGM (= German Utility Patent)
  • DBGM (German utility patent)

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Total height [mm]: 24 mm
  • Total length [mm]: 130 mm
  • Total width [mm]: 80 mm
  • VDE certified: no

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart