Radiator valve spanner

Article no.: 2233665
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Installation wrench

    Identification numbers & Classifications

    Article number 2233665
    EAN / GTIN 4017981005418
    Manufacturer number 2233665
    L-Number L60160 2270

    Description

    Description:

    • Short, flat version with ratchet
    • Ratchet facilitates tightening of straight and elbow compression fittings underneath radiators
    • Head end socket for 1/2” extension. The extension is used as a handle and also provides higher torque
    • Side socket for 1/2” extension for working with the ratchet in front of the radiator
    • Socket for no. 3801 combination stepped key 3/4” radiator valve nipples
    • DBGM (= German Utility Patent)
    • DBGM (German utility patent)

    Feature:

    • 1000 V insulated: no
    • REACH registration available: no
    • Total height [mm]: 23 mm
    • Total length [mm]: 130 mm
    • Total width [mm]: 60 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart