PNEG 1106XNER-W Wiper GG

Article no.: 223328 GG
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £20.29 / Piece
  • from 10 Piece
    £16.91 / Piece
on request
In stock
90 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert PNEG 1106XNER-W
    Type GG
    Grade PR1525
    Tool material Carbide
    Plane edge 10 mm
    Feed fz per tooth max. 0.2 mm
    Number of changes/inserts 10
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 223328 GG
    EAN / GTIN 4960664732937
    Manufacturer number TLB05310

    Application Table

    GG(G)
    K
    180
    dry
     
    Air
     

    Description

    Version:

    10-edge pentagonal indexable inserts for stable and economical machining.
    W - 2-edge wiper insert.

    Note:

    Standard application values for ae = 0.3×D.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart