{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | PNMG 1106XNEN-GH | |
Type | GG | |
Grade | PR1525 | |
Tool material | Carbide | |
Plane edge | 2 mm | |
Feed fz per tooth | 0.3 mm | |
Number of changes/inserts | 10 | |
Type of product | Indexable insert for milling |
Article number | 223316 GG | |
EAN / GTIN | 4960664732913 | |
Manufacturer number | TLB05210 | |
Manufacturer | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |