Cutt-off wheels CLASSIC 300x3,5x25,4 mm straight C30 BASIC stone

Article no.: 223132
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 223132
EAN / GTIN 9003172231327
Manufacturer number 223132

Description

Description:

The BASIC cut-off wheel makes cutting solid materials and masonry a breeze. Whether you're a professional or do-it-yourselfer, this cut-off wheel is the perfect companion for your petrol saw. This cost-effective cut-off tool makes your job easier while delivering reliable results. With its rugged construction and easy cutting ability, this cut-off wheel is perfect for work around the house or on the job site.

Feature:

  • Form: 41H CUT-OFF WHEEL,REINF.
  • Specification : C30S-BFBSTONE
  • Dimension (D x T x H): 300 x 3,5 x 25,4 mm
  • Diameter: 300 mm
  • Thickness: 3.5 mm
  • Drill hole: 25.4 mm
  • Grain size: 30
  • Vs /max: 80 m/s
  • Material suitability: Masonry
  • Product line: BASIC
  • Tool for: Cut-off machine

Advantage:

  • Good cutting ability reduces the operator's work
  • Suitable for pure off-hand and guided off-hand applications
  • Good lifetime and stability

Application:

  • For machining stone
  • For cutting solid material and large cross-sections
  • Developed for use on manual cut-off machines with electric or petrol engines

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart