Ground twist drill, 8 mm

Article no.: 222A.T8
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Jobber drill

    Identification numbers & Classifications

    Article number 222A.T8
    EAN / GTIN 3148511506769
    Manufacturer number 222A.T8
    L-Number L60130 10230

    Description

    Description:

    • For steel up to 800 MPA, stainless steel, grey cast iron, aluminium alloys.

    Feature:

    • d [mm]: 8.0
    • L [mm]: 117
    • [g]: 35

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart