Ground twist drill, 6.8 mm

Article no.: 222A.T6.8
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Jobber drill

Identification numbers & Classifications

Article number 222A.T6.8
EAN / GTIN 3148511506714
Manufacturer number 222A.T6.8
L-Number L60130 10422

Description

Description:

  • For steel up to 800 MPA, stainless steel, grey cast iron, aluminium alloys.

Feature:

  • d [mm]: 6.8
  • L [mm]: 105
  • [g]: 25

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart